Shop All Patio Dining Chairs & Stools
This Product is Discontinued
Grosfillex
Stacking Armchair, Espresso, Matte, 300 lb. (Discontinued)
Mfr # 45903037
Zoro # G6757554
Item requires special delivery charges. A $6.25 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Espresso
- Type Stack
- Width 20 in
- Height 35 1/2 in
- Construction Resin Seat Shell with Aluminum Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 45903037
- Zoro # G6757554
- UPC # 014306912141
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Dimensions
Width | 20 in |
Height | 35 1/2 in |
Depth | 22 in |
Details
Item | Armchair |
Color | Espresso |
Type | Stack |
Construction | Resin Seat Shell with Aluminum Legs |
Features | 1-1/4 in Square Powder Coated Aluminum Base with Hard Wearing Footpads, All Weather Wicker Performance without The Maintenance, Stacks for Easy Storage |
Resistant To | UV Resistant, Weather Resistant |
Weight Capacity | 300 lb |
Finish | Matte |
Assembly | Not Required |
Description
Armchair, Assembly Not Required, Features 1-1/4 in Square Powder Coated Aluminum Base with Hard Wearing Footpads, All Weather Wicker Performance without The Maintenance, Stacks for Easy Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.