Shop All Dining Room Tables & Sets
Grosfillex
Sigma 48'' Fusion Bronze Aluminum Dining Table
Mfr # 383US929599
Zoro # G011516290
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383US929599
- Zoro # G011516290
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This Grosfillex Sigma 48'' fusion bronze aluminum dining table is a stylish and functional addition to your outdoor dining area. This table is constructed of durable 100% aluminum material. This material is resistant to UV and rust making it perfect for outdoor use. This table will withstand the daily wear and tear of commercial use. It is an excellent addition to restaurants hotels poolside bars and patios. It is also very easy to clean.This table features a fusion bronze exterior that is sleek and eye-catching. Its stackable design makes storage a breeze. It also includes a built-in umbrella hole with a removable cap that can accommodate a compatible umbrella pole sold separately. This Grossfillex Sigma table is perfect for your outdoor dining needs!Overall Dimensions:Length: 48''Width: 33 1/2''Height: 29 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- FLASH FURNITURE Replacement Foot Cap for Fold Chair, Gray (LE-L-3-GREY-CAPS-GG)
- GROSFILLEX Round Table, 46" W X 29" H, White (US526704)
- BAXTON STUDIO Sanford Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (184-11343-Zoro)
- FLASH FURNITURE Round Table Set, 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-32RD-020BGECHR4-GG)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W X 36 L X 29 H, Laminate, Grey (T36RD-B2125-GYN)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-GN-GG)
- MALIBU OUTDOOR Malibu Outdoor Rectangular Dining Table with Curvy Legs - V189 (V189)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 30.1 in H, Wood, Hickory/Washed Coal (K45-36RXT-27B)
- Grosfillex Dining Room Tables & Sets