Shop All Patio Side Tables
Grosfillex
Side Table, Low, 17 In Square, White
Mfr # 52099004
Zoro # G9000941
product price: $23.85
/ea
Sold in multiples of 30 for $715.50
$715.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Width 17 in
- Height 15 in
- Construction Solid One-Piece Molded Resin
- Features Stay Cool In The Sun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 52099004
- Zoro # G9000941
- UPC # 014306209944
- Country of Origin United States
- Category Patio Side Tables
Dimensions
Width | 17 in |
Height | 15 in |
Depth | 17 in |
Overall Length | 17 in |
Overall Height | 15 in |
Overall Width | 17 in |
Umbrella Hole Diameter | 1 1/2 in |
Description
Patio Table, Frame Color White, Frame Material Polypropylene, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 15 in, Overall Length 17 in, Overall Width 17 in, Tabletop Color White, Tabletop Structural Material Resin, Frame Finish Satin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Square, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Assembled, Features Stay Cool In The Sun, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS South Carolina 34oz Native Quencher Bottle (208-S34QB-63)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- BRIGGS & STRATTON Skid, Height Adjust (1740718AYP)
- PLANO EDGE™ 3600 Flex Stowaway Box (PLASE366)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- ADAMS Adams 8500-08-3731 Quik Fold Portable Resin Side Table - Summer Green (112890)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- RAINBOW OUTDOOR Bistro Boxed End Table-Anthracite (RBO-BISTRO-ANT-ET)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- Grosfillex Outdoor Tables