Shop All Patio Side Tables
Grosfillex
Side Table, Low, 17 In, Bronze Mist
Mfr # 52099037
Zoro # G9001045
product price: $19.79
/ea
Sold in multiples of 30 for $593.70
$593.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Width 17 in
- Height 15 in
- Construction Solid One-Piece Molded Resin
- Features Stay Cool In The Sun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 52099037
- Zoro # G9001045
- UPC # 014306136370
- Country of Origin United States
- Category Patio Side Tables
Dimensions
Width | 17 in |
Height | 15 in |
Depth | 17 in |
Overall Width | 17 in |
Overall Height | 15 in |
Overall Length | 17 in |
Umbrella Hole Diameter | 1 1/2 in |
Description
Patio Table, Frame Color Bronze, Frame Material Polypropylene, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 15 in, Overall Length 17 in, Overall Width 17 in, Tabletop Color Bronze Mist, Tabletop Structural Material Resin, Frame Finish Satin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Square, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Assembled, Features Stay Cool In The Sun, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-ZL8-023)
- OREGON Lawn Mower Blade, 20" for AYP, Craftsman, Husqvarna, Poulan (195-051)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- JACKS IMPORTS Collapsible English Saddle Rack (11158)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- GLOBAL INDUSTRIAL Outdoor Aluminum Slatted Side Table, Tan (437001TN)
- WOODARD 16 in. Marbella Round Steel Side Table (242973)
- MODERN MARKETING CONCEPTS Palm Harbor Outdoor Wicker Rectangular Side Table (CO7216-BR)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- Grosfillex Patio Side Tables