Shop All Dining Room Tables & Sets
Grosfillex
Round Table, 46" W X 29" H, White
Mfr # US526704
Zoro # G9000923
product price: $177.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 46"
- Height 29"
- Diameter 46"
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US526704
- Zoro # G9000923
- UPC # 014306704524
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 46" |
Height | 29" |
Diameter | 46" |
Overall Height | 29 in |
Overall Diameter | 46 in |
Umbrella Hole Diameter | 1 1/2 in |
Description
Patio Table, Frame Color White, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 46 in, Overall Height 29 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color White, Tabletop Structural Material Resin, Frame Finish Satin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled, Product Type Patio Table, Maximum Number of Seats 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- WADDELL MFG 6 RND Table Leg (2506)
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 7-Piece Dining Set (165-10548-10520)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 29.1 in H, Wood, Antiqued Almond/Espresso (K12-36RT-C2-2)
- BAXTON STUDIO Ruth Beige Upholstered and Brown Finished 5-Piece Dining Set (142-8027-8026)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 36.3 in H, Wood, Black (K46-42DPT-27B-6B)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- LIVING ACCENTS Brown Round Stainless Steel Mosaic Bistro Table (H22ST2150)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 30 in W X 48 in L X 29.5 in H, Wood, Natural (T01-3048T)
- Grosfillex Dining Room Tables & Sets