Shop All Patio Umbrellas
Grosfillex
Market Wood Patio Umbrella, 9 ft., Wooden Pole, Pacific Blue
Mfr # 98919731
Zoro # G2322061
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grosfillex Tables
- Series Market
- Size 9 ft.
- Pole Material Wood
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 98919731
- Zoro # G2322061
- UPC # 014306138121
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Size | 9 ft. |
Pole Diameter | 1 1/2 in |
Overall Diameter | 9 ft |
Overall Height | 6 3/8 ft |
Details
Item | Patio Umbrella |
Color | Blue |
For Use With | Grosfillex Tables |
Series | Market |
Pole Material | Wood |
Standards | ASTM G53.96, Fabric Complies with ACFFA Requirements |
Tilting | No |
Canopy Shape | Round |
Rib Material | Wood |
Canopy Color | Pacific Blue |
Support Style | Traditional |
Includes Lights | No |
Vented | Yes |
Resistance Properties | Fading Resistant, Mildew Resistant, Stain Resistant |
Pole Color | Woodgrain |
Canopy Material | Acrylic |
Includes Base | No |
Number of Ribs | 8 |
Opening Mechanism | Hand Crank |
Description
Patio Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- GLADIATOR Pop Up Yard Bag 39 Gal (GLP39)
- ARIENS Snow Blower, Gas, 127 in-lb Torque (920029)
- LOGO BRANDS Illinois Quad Chair (151-13Q)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061005804)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- SPORT-BRELLA Sport-Brella Red 8Ft (0741)
- Grosfillex Patio Umbrellas