Shop All Outdoor Folding Chairs & Folding Tables
Grosfillex
Jamaica Beach Folding Chair
Mfr # UT093004
Zoro # G510863802
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Back Cushions No
- Resistance Properties Mildew Resistant, Mold Resistant
- Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
- Number of Chairs 2
- Chair Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # UT093004
- Zoro # G510863802
- UPC # 014306946498
- Country of Origin United States
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Chair Height | 40 in |
Chair Depth | 29 in |
Seat Height | 18 1/2 in |
Chair Width | 24 3/4 in |
Back Height | 40 in |
Back Width | 25 in |
Seat Depth | 29 in |
Seat Width | 25 in |
Description
Folding Chair, Assembly Assembled, Back Width 25 in, Chair Height 40 in, Chair Weight 16.5 lb, Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use, Finish Matte, Frame Color White, Frame Material Resin, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 2, Number of Seating Positions 1, Product Type Folding Chair, Resistance Properties Mildew Resistant, Mold Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- PROACTIVE SPORTS Proactive Sports SBP009 Suck It Up - Golf Ball P-U Bulk (SBP009)
- SLIME Hand Floor Bicycle Pump, 21 In. (2060-A)
- CHAMPION SPORTS Bean Bags, 3in x 3in, Assorted Colors, PK12 (MBB3)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC195-461909PK4)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- COSCO 18.03 in. W X 31.26 in. L Rectangular Adjustable Height Table (37-133-WSP6)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- CAMP & GO Aluminum expandable roll top table (CT456-1)
- RIO BRANDS BLU Hi Back Web Chaise (BY405-0138PK2)
- Grosfillex Outdoor Folding Chairs & Folding Tables