Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Jamaica Beach Adjustable Chaise Lounge
Mfr # UT116181
Zoro # G110863790
product price: $442.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Finish PVC Coated
- Chair Depth 73 1/2 in
- Chair Height 14 in
- Includes Seat Cushions No
- Resistance Properties Mildew Resistant, Mold Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # UT116181
- Zoro # G110863790
- UPC # 014306946320
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Chair Depth | 73 1/2 in |
Chair Height | 14 in |
Seat Height | 14 in |
Chair Width | 27 1/2 in |
Seat Width | 28 in |
Seat Depth | 74 in |
Back Width | 28 in |
Description
Chaise Lounge, Assembly Assembled, Back Width 28 in, Chair Height 14 in, Chair Weight 25.6 lb, Features (4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise, Finish PVC Coated, Frame Color French Taupe, Frame Material Polyester, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 16, Number of Seating Positions 1, Product Type Chaise Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSOUTH Trufuel 50 to 1, 2 Cycle Mix, PK6 (6525638)
- GE Combat Ant Bait Station 0.21 oz (45901)
- MTM HYDRO MTM Hydro 30.0052 Kobrajet 3/8" x 25' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0052)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- GROSFILLEX Bistro Side Chair, White (US495504)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Nautical Sling Chaise, Blue/White, PK2 (US910106)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- BOOK PUBLISHING CO Mission Style Adult Rocking Chair with Upholstered Seat - Cherry - Oversized Rocking Chair (GR3725741)
- Grosfillex Patio Club Chairs & Chaise Lounges