Shop All Fence Posts
Grosfillex
Fence Post and Base, Brown, 3 ft. H
Mfr # US960423
Zoro # G5421635
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft
- Length 1 1/2 in
- Color Brown
- Material Resin
- Mesh Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US960423
- Zoro # G5421635
- UPC # 014306912752
- Country of Origin United States
- Category Fence Posts
Dimensions
Height | 3 ft |
Length | 1 1/2 in |
Overall Height | 36 in |
Overall Length | 17 1/2 in |
Details
Color | Brown |
Material | Resin |
Item | Patio Fence Post and Base |
Mesh Shape | Diamond |
Product Type | Fence Post/Base |
Number of Panels | 0 |
Number of Posts | 1 |
Description
Patio Fence Post and Base, Color Brown, Material Resin, Number of Panels 0, Number of Posts 1, Overall Height 36 in, Overall Length 17 1/2 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Post/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH Backpack Sprayers (190327)
- DELCO Hot Water Pressure Washer (65147)
- FIMCO Pressure Gauge, 0-100Psi, 2-1/2" Boom (L13)
- BAHCO Bahco Professional Hedge Shears (P51H-SL)
- GROSFILLEX Fence Post and Base, Black, 3 ft. H (US960117)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- DARE PRODUCTS Dare Products 2600 W 63 In. White Step Poly Post (192034)
- MIDWEST AIR TECHNOLOGIES 5' GRN T Fenc Post (901174AB)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR (PPA4X4B)
- Grosfillex Fence Posts