Shop All Fences & Gates
Grosfillex
Fence Panel, Brown, 38-1/2" x 66-1/4"
Mfr # US963423
Zoro # G5421599
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 1/2 in
- Mesh Size 38-1/2 in x 66-1/4 in
- Length 84 in
- Color Brown
- Material Aluminum, Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US963423
- Zoro # G5421599
- UPC # 014306912776
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 38 1/2 in |
Mesh Size | 38-1/2 in x 66-1/4 in |
Length | 84 in |
Overall Height | 38 1/2 in |
Overall Length | 84 in |
Details
Color | Brown |
Material | Aluminum, Resin |
Item | Patio Fence Panel |
Mesh Shape | Diamond |
Product Type | Fence Panel |
Number of Posts | 0 |
Number of Panels | 3 |
Description
Patio Fence Panel, Color Brown, Material Aluminum, Resin, Number of Panels 3, Number of Posts 0, Overall Height 38 1/2 in, Overall Length 84 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT Bamboo Stakes, 4 Ft., Natural, PK25 (HGBB4)
- BEKAERT Staple Bbd Fence 8G 50Lb 1.5In (147613)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK (54836)
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- YARDGARD Poultry Netting, 20 ga., 1", 36"x150 ft. (308427B)
- BEHLEN COUNTRY Heavy-Duty Mesh Gate, 12 ft W Gate, 50 in H Gate, 16 ga Frame Tube/Channel, 6 ga Mesh Wire (40135122)
- RANGEMASTER Staylock Fence, 330 ft L, 61 in H, 1212 Gauge, Steel, Galvanized (6982)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- Grosfillex Fences & Gates