Shop All Fences & Gates
Grosfillex
Fence Panel, Brown, 38-1/2" x 46-1/2"
Mfr # US962423
Zoro # G5421617
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft
- Mesh Size 38-1/2 in x 46-1/2 in
- Length 3 ft
- Color Brown
- Material Aluminum, Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US962423
- Zoro # G5421617
- UPC # 014306912769
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 3 ft |
Mesh Size | 38-1/2 in x 46-1/2 in |
Length | 3 ft |
Overall Length | 36 in |
Overall Height | 36 in |
Details
Color | Brown |
Material | Aluminum, Resin |
Item | Patio Fence Panel |
Mesh Shape | Diamond |
Product Type | Fence Panel |
Number of Panels | 2 |
Number of Posts | 0 |
Description
Patio Fence Panel, Color Brown, Material Aluminum, Resin, Number of Panels 2, Number of Posts 0, Overall Height 36 in, Overall Length 36 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- AP PRODUCTS PREMIUM EK SEAL SLIDE OUT SYSTEM (AP_PRODUCTS) (018-312-EKD)
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- JAYDEE ORION Privacy Screen Fence, Black, 5 ft. x 50ft. (10-112)
- VOLM Green EZ Pocket Net Fence, 4FT x 100FT (F100023)
- GARDEN ZONE CLOTH HDW 24""X5' 19 GA (272405)
- MIDWEST AIR TECHNOLOGIES CAP POST 2-3/8"" ALUM (328558C)
- Grosfillex Fences & Gates