Shop All Fencing Hardware
Grosfillex
Fence Connector, Resin, Brown
Mfr # USSP0236
Zoro # G5421571
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Brown
- Mesh Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # USSP0236
- Zoro # G5421571
- Country of Origin United States
- Category Fencing Hardware
Details
Item | Patio Fence System Connectors |
Material | Resin |
Color | Brown |
Mesh Shape | Diamond |
Description
Patio Fence System Connectors, Color Brown, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt, Hydro, 1/2 x 80-1/4 (18811)
- MIRACLE-GRO Plant Food, Solid, 15 lb (2001123)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1510)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- GROSFILLEX Fence Connector, Resin, Black (USSP0235)
- BETTER BARRIERS Plastic, Chicken Wire, 2ft.x50ft. (PN 24)
- SPEECO S16110510 T-Post Pounder, Metal, Gray (S16110100-PP161101)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005057 7.5 x 6 in. Steel Post Base (5005057)
- ZAREBA Zareba EDC15M-Z Fence Charger (EDC15M-Z)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- DARE Insulator Round Post (WESTERN-RP-25)
- Grosfillex Fencing Hardware