Shop All Fencing Hardware
Grosfillex
Fence Connector, Resin, Black
Mfr # USSP0235
Zoro # G5421580
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Mesh Shape Diamond
- Color Black
- Product Type Fence Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # USSP0235
- Zoro # G5421580
- Country of Origin United States
- Category Fencing Hardware
Details
Item | Patio Fence System Connectors |
Material | Resin |
Mesh Shape | Diamond |
Color | Black |
Product Type | Fence Connector |
Description
Patio Fence System Connectors, Color Black, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Cover Plate Assembly, Brass, 7 In Dia (408729)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 6 (BC-47608)
- LOGO BRANDS Milwaukee Brewers Sweatshirt Blanket (516-74)
- GROSFILLEX Fence Connector, Resin, Brown (USSP0236)
- GRILLTOWN 328568C 2.38 in. 1 Way Aluminum Chain Link Bullet Cap (GR831044)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- LOCKEY USA Lockey Heavy Duty Gate Stop Kit (GSHD-90 KIT)
- DARE PRODUCTS Dare Products 2799-25 Heavy Duty Porcelain Insulator (145619)
- SIMPSON STRONG-TIE 28Fenc Post Base Spike (FPBS44)
- LOCKJAWZ T-POST WIRE CLIPS 50PK (TSWC-50)
- Grosfillex Fencing Hardware