Shop All Patio Dining Chairs & Stools
Grosfillex
Cannes Yellow Resin Stackable Outdoor Armchair - 4/Pack, 4PK
Mfr # 383UT511737YL
Zoro # G311630719
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 383UT511737YL
- Zoro # G311630719
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Spruce up your outdoor dining area with this Grosfillex Cannes yellow resin stackable outdoor armchair! This chair features a fiberglass-reinforced resin construction that provides durability and longevity holding up to 300 lb. The ergonomically contoured seats provide long-lasting comfort while the convenient armrests offer support and stability to the user. When food service is over its lightweight frame can be effortlessly stacked for quick and easy storage. In addition to its convenience comfort and durability this chair is gorgeous exhibiting an eye-catching yellow color that is vibrant and striking. This fashionable chair will revamp and refresh your outdoor dining area allowing you to attract more customers!This chair is weather-resistant and UV-protected meaning it resists fading and discoloration from the sun and rain for longer than retail-grade plastic furniture providing several years of reliable use. With its captivating yellow color and sleek yet simple design this chair is designed to complement any patio poolside or outdoor cafe. Whatever your motif this armchair is sure to enhance the inviting atmosphere and encourage customers to choose your outdoor seating.Overall Dimensions:Width: 24 5/8''Depth: 23 5/8''Height: 35''Weight: 10 1/8 lb.Arm Dimensions:Height: 26 3/16''Seat Dimensions:Height: 18 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- TROY-BILT String Trimmer, Gasoline, 25 cc Engine Displacement, 2Cycle Engine, 0095 in Dia Line (41AD25SB966)
- NATIONAL PRESTO Griddle Elect Heat Control (06900)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel, PK 25 (FGF012S-25K)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- Grosfillex Patio Dining Chairs & Stools