Grosfillex

Cannes Terra Cotta Resin Stackable Outdoor Sidechair - 4/Pack, 4PK


product price: $630.99
/pk 4, $157.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spruce up your outdoor dining area with this Grosfillex Cannes terra cotta resin stackable outdoor sidechair! This armless chair features a fiberglass-reinforced resin construction that provides durability and longevity holding up to 300 lb. The ergonomically contoured seats provide long-lasting comfort while the armless nature of the chair affords comfort and mobility to the user. When food service is over its lightweight frame can be effortlessly stacked for quick and easy storage. In addition to its convenience comfort and durability this chair is gorgeous presenting a unique coppery terra cotta color that is welcoming and natural-looking. This fashionable chair will revamp and refresh your outdoor dining area allowing you to attract more customers!This chair is weather-resistant and UV-protected meaning it resists fading and discoloration from the sun and rain for longer than retail-grade plastic furniture providing several years of reliable use. With its terrific terra cotta color and sleek yet simple design this chair is designed to complement any patio poolside or outdoor cafe. Whatever your motif this sidechair is sure to enhance the inviting atmosphere and encourage customers to choose your outdoor seating.Overall Dimensions:Width: 21 1/8''Depth: 23 5/8''Height: 35''Weight: 8 5/8 lb.Seat Dimensions:Height: 18 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.