Shop All Stacking Chairs
Grosfillex
Cannes Sage Green Resin Stackable Outdoor Armchair - 4/Pack, 4PK
Mfr # 383UT511721SG
Zoro # G411590951
product price: $834.99
/pk 4, $208.75/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 383UT511721SG
- Zoro # G411590951
- Country of Origin China
- Category Stacking Chairs
Description
Spruce up your outdoor dining area with this Grosfillex Cannes sage green resin stackable outdoor armchair! This chair features a fiberglass-reinforced resin construction that provides durability and longevity holding up to 300 lb. The ergonomically contoured seats provide long-lasting comfort while the convenient armrests offer support and stability to the user. When food service is over its lightweight frame can be effortlessly stacked for quick and easy storage. In addition to its convenience comfort and durability this chair is gorgeous exhibiting a rich sage green color that is attractive and natural-looking. This fashionable chair will revamp and refresh your outdoor dining area allowing you to attract more customers!This chair is weather-resistant and UV-protected meaning it resists fading and discoloration from the sun and rain for longer than retail-grade plastic furniture providing several years of reliable use. With its alluring sage green color and sleek yet simple design this chair is designed to complement any patio poolside or outdoor cafe. Whatever your motif this armchair is sure to enhance the inviting atmosphere and encourage customers to choose your outdoor seating.Overall Dimensions:Width: 24 5/8''Depth: 23 5/8''Height: 35''Weight: 10 1/8 lb.Arm Dimensions:Height: 26 3/16''Seat Dimensions:Height: 18 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- TENNSCO Letter Size Add-On Unit (1288AC)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- HON Chair, Stack, Ny, PK4 (4041RE)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- ATLAS COMMERCIAL PRODUCTS Stainless Steel Ava Dining Chair, Silver (AVA41SLVR)
- GEC Global„¢ Non-Marking Glides for Popcorn Stacking Chairs, Pack of 2 (6716)
- Grosfillex Seating