Shop All Patio Dining Tables
Grosfillex
Bahia Adjustable Chaise, White, PK2
Mfr # US031004
Zoro # G2321328
original price:
$315.24
14% off
new price: $269.99
/ea
Sold in multiples of 2 for $539.98
Item requires special delivery charges. A $57.50 per item surcharge will be applied.
$539.98
Free 30-Day Returns
Key Features
- Features (4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges
- Assembly Unassembled
- Finish Glossy
- Weight Capacity 300 lb
- Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US031004
- Zoro # G2321328
- UPC # 014306702193
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Chair Width | 27 in |
Chair Height | 12 in |
Seat Width | 27 in |
Back Width | 27 in |
Seat Height | 12 in |
Chair Depth | 75 in |
Seat Depth | 75 in |
Back Height | 12 in |
Description
Chaise Lounge, Assembly Unassembled, Back Width 27 in, Chair Height 12 in, Chair Weight 24.2 lb, Features (4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges, Finish Glossy, Frame Color White, Frame Material Resin, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 2, Number of Seating Positions 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Cv075H High Flow Solid Brass Control Valve 3/4-Inch Hose Thread (CV075H)
- TECUMSEH Piston & Assy Std (36312)
- TIGER LIGHTS 12V LED Headlight For Case/IH MX100, MX120 Flood/Spot Off-Road Light; (TL6200L)
- ANCRA CARGO Bulck Commercial Grade 31" Tarp Tie (95831)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- Grosfillex Outdoor Tables