Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Armchair, Ladderback, Amazon Green
Mfr # 46119078
Zoro # G9001063
original price:
$71.05
9% off
new price: $64.19
/ea
Sold in multiples of 12 for $770.28
Not eligible for select promotions
$770.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amazon Green
- Type Ladder Back
- Width 24 in
- Height 34 in
- Construction Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 46119078
- Zoro # G9001063
- UPC # 014306107950
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 24 in |
Height | 34 in |
Depth | 24 in |
Chair Height | 34 in |
Chair Depth | 24 in |
Back Height | 34 in |
Seat Height | 17 3/4 in |
Chair Width | 24 in |
Back Width | 24 in |
Seat Width | 24 in |
Seat Depth | 24 in |
Description
Armchair, Assembly Assembled, Back Width 24 in, Chair Height 34 in, Chair Weight 8 lb, Features Ergonomic, No Refinishing, Finish Satin, Frame Color Amazon Green, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 12, Number of Seating Positions 1, Product Type Armchair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Amazon Green, Seat Depth 24 in, Seat Height 17 3/4 in, Seat Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESBAR Wesbar 003338 Clearance/Side Marker Lights With Reflex Lens - Replacement Lens, Amber (003338)
- GOOD LAND BEE SUPPLY Beekeeping Honey Dam/Drain for Honey Extractor (HEDRAIN)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- MTD Chainsaw Bar 14 (795-00114)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Nautical Sling Chaise, Blue/White, PK2 (US910106)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GIFTMARK Giftmark 3400C Adult Tall Back Rocking Chair Cherry (3400C)
- Grosfillex Outdoor Chairs