Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Armchair, Fanback, Sand
Mfr # 49092066
Zoro # G6571975
product price: $62.19
/ea
Sold in multiples of 16 for $995.04
$995.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Sandstone
- Type Fanback
- Width 23 1/2 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # 49092066
- Zoro # G6571975
- UPC # 014306100500
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 23 1/2 in |
Height | 36 in |
Depth | 23 1/2 in |
Chair Width | 23 1/2 in |
Chair Height | 12 in |
Back Width | 27 in |
Seat Height | 17 1/4 in |
Chair Depth | 22 1/2 in |
Back Height | 36 in |
Seat Width | 27 in |
Seat Depth | 75 in |
Description
Armchair, Assembly Assembled, Back Width 27 in, Chair Height 12 in, Chair Weight 9.8 lb, Features Molded Construction, Finish Glossy, Frame Color Sandstone, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 16, Number of Seating Positions 1, Product Type Armchair, Resistance Properties UV Resistant, Weather Resistant, Rockable Not Rocking, Seat Color Sandstone, Seat Depth 75 in, Seat Height 17 1/4 in, Seat Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- TARPS NOW Black Rubber EPDM Tarp Straps - 10" (TA-RTS-10-50)
- NEW FARM Splice-It Wire Fence 16Ga (WW5)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 220 ft. L Trimmer Line (WLM-H65)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- GROSFILLEX Bistro Side Chair, White (US495504)
- ALGOMA NET Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue (1500208209)
- Grosfillex Outdoor Chairs