Shop All Patio Dining Chairs & Stools
Grosfillex
Armchair, Bronze, Stackable, 34"H
Mfr # US720037
Zoro # G5421879
product price: $67.39
/ea
Sold in multiples of 16 for $1,078.24
$1,078.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Bronze
- Type Stackable
- Width 23 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US720037
- Zoro # G5421879
- UPC # 014306138961
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23 in |
Height | 34 in |
Depth | 24 in |
Seat Depth | 24 in |
Chair Depth | 24 in |
Back Width | 23 in |
Seat Height | 17 in |
Back Height | 34 in |
Chair Height | 34 in |
Chair Width | 23 in |
Seat Width | 23 in |
Description
Armchair, Assembly Assembled, Back Width 23 in, Chair Height 34 in, Chair Weight 8.7 lb, Features High Back, Finish Glossy, Frame Color Bronze, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 16, Number of Seating Positions 1, Product Type Armchair, Resistance Properties UV Resistant, Weather Resistant, Rockable Not Rocking, Seat Color Bronze, Seat Depth 24 in, Seat Height 17 in, Seat Material Polypropylene, Seat Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- Grosfillex Outdoor Chairs