Shop All Patio Dining Tables
Grosfillex
Aquaba Square Table, 32", Bronze
Mfr # US744037
Zoro # G710865323
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Assembly Unassembled
- Umbrella Hole Diameter 1 1/2 in
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Tabletop Color Ranch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US744037
- Zoro # G710865323
- UPC # 014306942230
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Length | 32 in |
Overall Width | 32 in |
Overall Height | 28 3/8 in |
Details
Item | Folding Patio Table |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Assembly | Unassembled |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Tabletop Color | Ranch |
Includes Umbrella Hole | Yes |
Product Type | Folding Patio Table |
Frame Color | Bronze |
Shape | Square |
Tabletop Structural Material | Resin |
Frame Finish | Prime Resin |
Tabletop Texture | Solid |
Frame Material | Polypropylene |
Description
Folding Patio Table, Frame Color Bronze, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 28 3/8 in, Overall Length 32 in, Overall Width 32 in, Tabletop Color Ranch, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Square, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- AGRI-FAB Lawn Aerator, 60" W., 100 lb. Capacity (45-0299)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- Grosfillex Outdoor Tables