Shop All Patio Dining Tables
Grosfillex
Aquaba 48" Round Table, Charcoal
Mfr # US480902
Zoro # G110865039
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Hole Diameter 1 1/2 in
- Product Type Folding Patio Table
- Tabletop Color Zinc
- Includes Umbrella Hole Yes
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US480902
- Zoro # G110865039
- UPC # 014306942377
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Diameter | 48 in |
Details
Item | Folding Patio Table |
Product Type | Folding Patio Table |
Tabletop Color | Zinc |
Includes Umbrella Hole | Yes |
Assembly | Unassembled |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Frame Color | Charcoal |
Shape | Round |
Tabletop Texture | Solid |
Frame Finish | Prime Resin |
Frame Material | Polypropylene |
Tabletop Structural Material | Resin |
Description
Folding Patio Table, Frame Color Charcoal, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 48 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Zinc, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- VENTLINE/DEX VENTILATION RV For 14 Inch x 14 Inch Vents Polar White Aluminum (V2110SP-24)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE 30" Round White Steel Folding Patio Table (CO-4-WH-GG)
- Grosfillex Outdoor Tables