Shop All Patio Dining Tables
Grosfillex
Aquaba 48" Round Table, Bronze
Mfr # US481037
Zoro # G710865033
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Hole Diameter 1 1/2 in
- Product Type Folding Patio Table
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Tabletop Color Ranch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US481037
- Zoro # G710865033
- UPC # 014306946078
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Diameter | 48 in |
Details
Item | Folding Patio Table |
Product Type | Folding Patio Table |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Tabletop Color | Ranch |
Includes Umbrella Hole | Yes |
Assembly | Unassembled |
Frame Finish | Prime Resin |
Frame Material | Polypropylene |
Frame Color | Bronze |
Shape | Round |
Tabletop Texture | Solid |
Tabletop Structural Material | Resin |
Description
Folding Patio Table, Frame Color Bronze, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 48 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Ranch, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- RAID Fogger 1.27 oz (00892)
- FIMCO 1/2 in. Intake Tube (5100274)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- Grosfillex Outdoor Tables