Shop All Patio Dining Tables
Grosfillex
Aquaba 38" Round Table, Teakwood
Mfr # US921008
Zoro # G510865325
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Assembly Unassembled
- Tabletop Color Sawcut
- Product Type Folding Patio Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US921008
- Zoro # G510865325
- UPC # 014306942292
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Diameter | 38 in |
Overall Height | 28 3/8 in |
Details
Item | Folding Patio Table |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Assembly | Unassembled |
Tabletop Color | Sawcut |
Product Type | Folding Patio Table |
Includes Umbrella Hole | Yes |
Tabletop Texture | Solid |
Frame Material | Polypropylene |
Frame Finish | Prime Resin |
Shape | Round |
Tabletop Structural Material | Resin |
Frame Color | Teakwood |
Description
Folding Patio Table, Frame Color Teakwood, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 38 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Sawcut, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Push-Pull Control Choke Cable (FSV60-0003)
- SEYMOUR MIDWEST HANDLE REPLC D-GRIP 24 in. (MG-PY-RBA-24)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (883108)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- Grosfillex Outdoor Tables