Shop All Patio Dining Tables
Grosfillex
Aquaba 38" Round Table in Ranch / Bronze
Mfr # US921037
Zoro # G410865326
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Hole Diameter 1 1/2 in
- Product Type Folding Patio Table
- Shape Round
- Tabletop Structural Material Resin
- Tabletop Texture Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grosfillex
- MFR # US921037
- Zoro # G410865326
- UPC # 014306942278
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Diameter | 38 in |
Details
Item | Folding Patio Table |
Product Type | Folding Patio Table |
Shape | Round |
Tabletop Structural Material | Resin |
Tabletop Texture | Solid |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Assembly | Unassembled |
Tabletop Color | Ranch |
Includes Umbrella Hole | Yes |
Frame Color | Bronze |
Frame Material | Polypropylene |
Frame Finish | Prime Resin |
Description
Folding Patio Table, Frame Color Bronze, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 38 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Ranch, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- AFTERMARKET Magnetic Engine Block Heater (ENF80-0036)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- Grosfillex Patio Furniture