Shop All Patio Dining Tables
Grosfillex
Aquaba 38'' Round Ranch Resin Table with Bronze Legs
Mfr # 383US921037
Zoro # G011578113
product price: $510.99
/ea
Free Shipping & Returns
$510.99
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
- Brand Grosfillex
- MFR # 383US921037
- Zoro # G011578113
- Country of Origin China
- Category Patio Dining Tables
Description
Add some contemporary flair to your establishment with this Grosfillex Aquaba 38'' round ranch resin table with bronze legs. This table is made with a hard resin material that is durable and resilient to harsh weather. It is UV resistant and impervious to salt air and chlorine making it ideal for outdoor use. This table will withstand the daily wear and tear of commercial use making it an excellent addition to restaurants hotels poolside bars and patios. It can be easily cleaned with just soap and water or a mild detergent.This table features a pedestal base with four large pronged legs for added stability. It also sports levelers that can be adjusted to balance the table on uneven surfaces. Additionally this table comes with a built-in umbrella hole with a removable cap that can accommodate compatible 1 1/2'' diameter umbrella poles sold separately. This Grosfillex Aquaba round table will provide you with long-lasting quality and dependability making it an excellent addition to your establishment.Overall Dimensions:Diameter: 38''Height: 28 3/8''
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
- SOUTHLAND Trimmer String, 18.5" x 0.155" (A203432P)
- CAMCO MARINE Camco Heavy Duty 50' Premium RV Drinking Water Hose (22853)
- HORSEMENS PRIDE Jump Blocks (2 per package) WHITE (3111-WH)
- PERKY-PET Hummingbird Instant Nectar Concentrate (244)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- FLASH FURNITURE Bellamy 23.75'' Bronze Round Tempered Glass Metal Table (TLH-070-1-BZ-GG)
- Grosfillex Patio Furniture