Grosfillex

99901102 / US891102 Nautical Pro Charcoal Chaise with Espresso Sling - Pack of 2, 2PK


product price: $1,435.99
/pk 2, $718.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with a place to kick back and relax with this Grosfillex 99901102 / US891102 Nautical Pro charcoal chaise with espresso sling! Made of a sturdy long-lasting resin material this chaise lounge offers superior strength without the hefty weight that comes with comparable outdoor lounges. Its comfortable sling seat is made of vinyl-coated polyester fabric for extra support and durability while also preventing sagging after extended use. It's also designed to withstand the elements manufactured both to resist color fading and with antimicrobial agents to resist mildew buildup. Thanks to its breathable fabric this chaise dries quickly after becoming wet from rain or a power-washer cleaning.A great addition to pool areas beaches and spas this luxurious chaise lounge is the perfect place for your guests to lie down and relax. Its adjustable design allows guests to move the back to best fit their needs and comfort levels while its legs are capped with nylon glides to provide extra resistance when placed on rough floor surfaces. Additionally the frame is constructed from a quality UV-stabilized resin that prevents it from peeling or rusting. Boasting an ample 300 lb. capacity this chaise lounge assures comfort as your guests recline and unwind on your outdoor deck or patio. Plus the attractive charcoal and espresso colors of this chaise harmonize perfectly with sunny outdoor environments.Overall Dimensions:Length: 78''Width: 30''Height excluding back: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.