Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
99901004 / US891104 Nautical Pro White Chaise with Blue Sling Seat - Pack of 2, 2PK
Mfr # 38399901004PK
Zoro # G511638164
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 38399901004PK
- Zoro # G511638164
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Provide your guests with a place to kick back and relax with this Grosfillex 99901004 / US891104 Nautical Pro white chaise lounge with sling seat! Made of a sturdy long-lasting resin material this chaise lounge offers superior strength without the hefty weight that comes with comparable outdoor lounges. Its comfortable sling seat is made of vinyl-coated polyester fabric for extra support and durability while also preventing sagging after extended use. It's also UV resistant ensuring that its attractive blue color won't fade when exposed to direct sunlight. Thanks to its breathable fabric this chaise dries quickly after becoming wet from rain or a power-washer cleaning.A great addition to pool areas beaches and spas this luxurious chaise lounge is the perfect place for your guests to lie down and relax. Its adjustable design allows guests to move the back to best fit their needs and comfort levels while its legs are capped with nylon glides to provide extra resistance when placed on rough floor surfaces. Boasting an ample 300 lb. capacity this chaise lounge assures comfort as your guests recline and unwind on your outdoor deck or patio!Overall Dimensions:Length: 78''Width: 30''Height excluding back: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Lower Adjus (719-05180)
- LOGO BRANDS Buffalo Bills Elite Chair (604-12E)
- INTERSTATE PNEUMATICS 24 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7179)
- SPECIAL SPEECO PRODUCTS Gate Wheel (S16100600)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Bistro Side Chair, White (US495504)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- Grosfillex Patio Furniture