Grosfillex

55618378 Alpha Amazon Green Lateral Resin Table Base


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Grosfillex 55618378 Alpha amazon green lateral resin table base to take your establishment's dining area to new heights! Designed for use with Grosfillex 32'' x 48'' molded melamine table tops sold separately this table base is the perfect addition to your outdoor patio or deck. Made of 100% prime resin this table base offers exceptional durability and resists stains moisture salt air and chlorine to ensure long-lasting use in any commercial setting. Plus its attractive amazon green color provides a sleek professional appearance while its versatility enables it to be used both in your indoor dining room and on your outdoor rooftop bar!This heavy-duty four-prong table base includes adjustable leg levelers to eliminate the distraction of a wobbly table on even surfaces ensuring an enjoyable and comfortable dining experience for your guests. It also features anti-skid glides for additional stability and protection against daily wear and tear. Boasting an ample 300 lb. weight capacity this table base is sure to provide a sturdy stable foundation for your table top!Overall Dimensions:Width: 26''Height: 28''Diagonal Footprint: 49''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.