Shop All Stacking Chairs
Grosfillex
47658004 White Bahia Stacking Resin Chair with Pull-Out Footrest - Pack of 2, 2PK
Mfr # 38347658004PK
Zoro # G311638159
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grosfillex
- MFR # 38347658004PK
- Zoro # G311638159
- Country of Origin China
- Category Stacking Chairs
Description
Let your guests kick back and relax in style on the Grosfillex 47658004 Bahia white stacking deck chair with pullout footrest! Simply pull out the footrest from beneath the seat when a guest wants to lounge and then fold it away again to save space when finished. Plus it has three adjustable back positions with an extra wide seat and armrests for maximum comfort. Bahia chairs are easily stackable with each other and wheels are recessed into the rear legs so you can quickly roll chairs out of sight when needed.Perfect for hotels resorts cruise ships and other relaxing locales this chair is suitable for use in or out of water. It is constructed of durable UV-and-stain resistant resin that resists damage or fading from sun salt and chlorine! This means your Bahia chair will last longer than standard retail-grade plastic furniture for many years of reliable and attractive use.Overall Dimensions:Length: 34''Length with footrest: 55''Width: 30''Back Height: 41''Arm Height: 30''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 14" (RUT-14-BK-CHR-GG)
- RAINBOW OUTDOOR Limo Set of 4 Stackable Armchair-Red (RBO-LIMO-RED-C-SET4)
- ALERA Padded Steel Stack Chair Black, Vinyl, PK4 (ALESC68VY10B)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- FLASH FURNITURE Metal Stack Chair, Yellow (CH-31230-YL-WD-GG)
- Grosfillex Seating