Shop All Bath Tubs
Groomers Best
GBMINI-PUR Elite 32'' Mini Purple Bathing Tub with Right Drain
Mfr # 884GBMINIPUR
Zoro # G611576151
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GBMINIPUR
- Zoro # G611576151
- Country of Origin United States
- Category Bath Tubs
Description
Specialize your groom room for smaller pets like bunnies cats and ferrets with this Groomer's Best GBMINI-PUR Elite 32'' mini purple bathing tub with right drain. With a shallow basin this mini tub is perfect for accommodating smaller animals and the tall 30'' legs keep groomers from straining their back throughout the day since they won't need to reach over as much. This bathtub is constructed with stitch welded and double sealed 20-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design.Built to be durable in the harshest conditions this tub is ready for frequent washing and the most excited pets! The tall backsplash protects the wall behind from splashing or pets shaking off their coats during the session. It also has two animal restraint bars to assist with keeping pets safe and secure within the basin. To ensure a level tub it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. For assembly just place the legs on the tub and you're all set!Overall Dimensions:Width: 33 1/2''Depth: 26''Height: 57''Interior Dimensions:Width: 32''Depth: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- DURAVIT Complete Mechanism (0074201000)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- KOHLER 60 in L, 42 in W, White, Acrylic (1113-L-0)
- KOHLER 1165-S1-0, 72" L, 42" W, Acrylic (1165-S1-0)
- ALFI BRAND 65" 2 Person Free Standing Cedar Wooden Bathtub W/Fixtures & Headrests (AB1130)
- KOHLER 1949-0, 66" L, 32" W, Acrylic (1949-0)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- BOOTZ Aloha 011436500 Bathtub, 39 gal Capacity, 60 in L, 30 in W, 1414 in H, Steel, White (011-3365-00/4365)
- Groomers Best Bath Tubs