Shop All Bath Tubs
Groomers Best
GBMINI-PUC Elite 32'' Mini Purple Bathing Tub with Center Drain
Mfr # 884GBMINIPUC
Zoro # G411576146
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GBMINIPUC
- Zoro # G411576146
- Country of Origin United States
- Category Bath Tubs
Description
Specialize your groom room for smaller pets like bunnies cats and ferrets with this Groomer's Best GBMINI-PUC Elite 32'' mini purple bathing tub with center drain. With a shallow basin this mini tub is perfect for accommodating smaller animals and the tall 30'' legs keep groomers from straining their back throughout the day since they won't need to reach over as much. This bathtub is constructed with stitch welded and double sealed 20-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design.Built to be durable in the harshest conditions this tub is ready for frequent washing and the most excited pets! The tall backsplash protects the wall behind from splashing or pets shaking off their coats during the session. It also has two animal restraint bars to assist with keeping pets safe and secure within the basin. To ensure a level tub it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. For assembly just place the legs on the tub and you're all set!Overall Dimensions:Width: 33 1/2''Depth: 26''Height: 57''Interior Dimensions:Width: 32''Depth: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3992290)
- ZORO SELECT Tee, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (TEE038)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- KOHLER 876-0, 60" L, 32" W (876-0)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- LIBERTY HARDWARE Liberty Hardware F1321 1 Pair Stainless Steel Lavatory Tube - 0.75 x 28 in. (769257)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Soaking Step-In Bathtub (3060SILWS)
- KOHLER 1115-LA-0, 72" L, 42" W (1115-LA-0)
- KOHLER 60 in L, 30 in W, Grey, Acrylic (1956-LA-95)
- Groomers Best Bath Tubs