Shop All Bath Tubs
Groomers Best
GBMINI-PIL Elite 32'' Mini Pink Bathing Tub with Left Drain
Mfr # 884GBMINIPIL
Zoro # G911576196
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groomers Best
- MFR # 884GBMINIPIL
- Zoro # G911576196
- Country of Origin United States
- Category Bath Tubs
Description
Specialize your groom room for smaller pets like bunnies cats and ferrets with this Groomer's Best GBMINI-PIL Elite 32'' mini pink bathing tub with left drain. With a shallow basin this mini tub is perfect for accommodating smaller animals and the tall 30'' legs keep groomers from straining their back throughout the day since they won't need to reach over as much. This bathtub is constructed with stitch welded and double sealed 20-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design.Built to be durable in the harshest conditions this tub is ready for frequent washing and the most excited pets! The tall backsplash protects the wall behind from splashing or pets shaking off their coats during the session. It also has two animal restraint bars to assist with keeping pets safe and secure within the basin. To ensure a level tub it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. For assembly just place the legs on the tub and you're all set!Overall Dimensions:Width: 33 1/2''Depth: 26''Height: 57''Interior Dimensions:Width: 32''Depth: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045406)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- Groomers Best Bath Tubs