Shop All Pet Grooming & Health
Groomers Best
GB58WTADA-R 58'' Stainless Steel ADA Walk-Through Bathing Tub with Right Drain
Mfr # 884GB58WTRADA
Zoro # G711582540
product price: $4,014.99
/ea
Free Shipping & Returns
$4,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groomers Best
- MFR # 884GB58WTRADA
- Zoro # G711582540
- Country of Origin United States
- Category Pet Grooming & Health
Description
No longer worry about back straining while lifting big pets into the bathtub with this Groomer's Best GB58WTADA-R 58'' stainless steel ADA walk-through bathing tub with right drain. This bathing tub features a sliding ramp to accommodate a variety of pet sizes to easily walk up the ramp directly into the bathtub. The 5'' deep basin along with taller legs make this bathtub wheelchair accessible. To remain ADA compliant the faucet is lowered to be within arm's reach at any time. The door for entry is removable but easily seals in water and secures pets when in place. Designed to last a lifetime it is fully welded with stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition a restraint latch is placed towards the front of the tub for optimal accessibility. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. Add both convenience and longevity in your pet grooming parlor with this walk-through bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 25 1/2''Height: 54''Interior Dimensions:Width: 58''Depth: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nozzle Clamp, 1" (5277923)
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- KOHLER Kit Breather Cover W/Gasket (24 033 03-S)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- GROOMERS BEST Groomers Best GBCLAMP Table Works Grooming Arm Clamp (GBCLAMP)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- GROOMERS BEST Groomers Best GB48TS 48 in. Stainless Steel Tub Shelf (GB48TS)
- GROOMERS BEST Groomers Best GBSPRAYER T&S Brass Hose & Sprayer (GBSPRAYER)
- SMARTBONES SMARTBONES DOG CHIX 7OZ (SBCW-02956)
- Groomers Best Pet Grooming & Health