No Product Image Available
Groomers Best

GB58WTADA-L 58'' Stainless Steel ADA Walk-Through Bathing Tub with Left Drain


product price: $4,014.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

No longer worry about back straining while lifting big pets into the bathtub with this Groomer's Best GB58WTADA-L 58'' stainless steel ADA walk-through bathing tub with left drain. This bathing tub features a sliding ramp to accommodate a variety of pet sizes to easily walk up the ramp directly into the bathtub. The 5'' deep basin along with taller legs make this bathtub wheelchair accessible. To remain ADA compliant the faucet is lowered to be within arm's reach at any time. The door for entry is removable but easily seals in water and secures pets when in place. Designed to last a lifetime it is fully welded with stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition a restraint latch is placed towards the front of the tub for optimal accessibility. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. Add both convenience and longevity in your pet grooming parlor with this walk-through bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 25 1/2''Height: 54''Interior Dimensions:Width: 58''Depth: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.