Shop All Pet Grooming & Health
Groomers Best
GB58WI-TR 58'' Desert Tan Walk-In Bathing Tub with Right Drain
Mfr # 884GB58WITR
Zoro # G911582418
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58WITR
- Zoro # G911582418
- Country of Origin United States
- Category Pet Grooming & Health
Description
No longer worry about back straining while lifting big pets into the bathtub with this low-profile Groomer's Best GB58WI-TR 58'' desert tan walk-in bathing tub with right drain. At only 9'' off the ground this bathtub keeps it easy for walking larger dog breeds directly into the tub. However the size of the tub makes it perfect for washing all sizes of pets! Designed to last a lifetime it is fully welded with 18-gauge stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof. To further protect the sleek look of the tub the exterior is sprayed with a heavy-duty outer coat.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition there are four animal restraint eyelets that help with securing even the most skittish pets safely within the bathtub. To ensure the tub is level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. Add both convenience and longevity in your pet grooming parlor with this walk-in bathing tub.Overall Dimensions:Width: 60''Depth: 25 3/4''Height: 46 1/2''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- MTD Harness Kit-Main (759-05157)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2040-X)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- GROOMERS BEST Groomers Best GBSPRAYER T&S Brass Hose & Sprayer (GBSPRAYER)
- GROOMERS BEST Groomers Best GBPK 4 in. Faucet with Complete Plumbing Kit (GBPK)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- STEARNS PACKAGING Stearns Packaging ST0220-DB-TL35 Gallon Iodine Udder Wash (156080)
- Groomers Best Pet Grooming & Health