Shop All Pet Grooming & Health
Groomers Best
GB58WI-PUR 58'' Purple Walk-In Bathing Tub with Right Drain
Mfr # 884GB58WIPUR
Zoro # G711582588
product price: $3,136.99
/ea
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groomers Best
- MFR # 884GB58WIPUR
- Zoro # G711582588
- Country of Origin United States
- Category Pet Grooming & Health
Description
No longer worry about back straining while lifting big pets into the bathtub with this low-profile Groomer's Best GB58WI-PUR 58'' purple walk-in bathing tub with right drain. At only 9'' off the ground this bathtub keeps it easy for walking larger dog breeds directly into the tub. However the size of the tub makes it perfect for washing all sizes of pets! Designed to last a lifetime it is fully welded with 18-gauge stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof. To further protect the sleek look of the tub the exterior is sprayed with a heavy-duty outer coat.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition there are four animal restraint eyelets that help with securing even the most skittish pets safely within the bathtub. To ensure the tub is level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. Add both convenience and longevity in your pet grooming parlor with this walk-in bathing tub.Overall Dimensions:Width: 60''Depth: 25 3/4''Height: 46 1/2''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Dairy Utens Cleaner (1205281)
- DB ELECTRICAL Dust Cap For Ford Holland Tractor - 957E1139 (1108-4006)
- VALTERRA Valterra RK908 ABS Tank Fill Kit - Straight Barbed Fill with Cement (RK908)
- EZ VANE EZ Vane EZ1002-DK C-130 Airplane Weathervane with Deck Mount (EZ1002-DK)
- GROOMERS BEST Groomers Best GBPK 4 in. Faucet with Complete Plumbing Kit (GBPK)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- GROOMERS BEST Groomers Best GB48TS 48 in. Stainless Steel Tub Shelf (GB48TS)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- Groomers Best Pet Grooming & Health