Shop All Bath Tubs
Groomers Best
GB58WI-PIR 58'' Pink Walk-In Bathing Tub with Right Drain
Mfr # 884GB58WIPIR
Zoro # G611518427
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58WIPIR
- Zoro # G611518427
- Country of Origin United States
- Category Bath Tubs
Description
No longer worry about back straining while lifting big pets into the bathtub with this low-profile Groomer's Best GB58WI-PIR 58'' pink walk-in bathing tub with right drain. At only 9'' off the ground this bathtub makes it easy to walk larger dog breeds directly into the tub. However the size of the tub makes it perfect for washing all sizes of pets! Designed to last a lifetime it is fully welded with stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof. To further protect the sleek look of the tub the exterior is sprayed with a heavy-duty outer coat.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition there are four animal restraint eyelets that help with securing even the most skittish pets safely within the bathtub. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Add both convenience and longevity in your pet grooming parlor with this walk-in bathing tub.Overall Dimensions:Width: 60''Depth: 25 3/4''Height: 46 1/2''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- WHEDON Bathtub Hair Catcher Ss (DP60C)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- AMERICAN STANDARD Studio Acrylic Tub 60X30 Rh, 60" L, 30" W (2973.102.020)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- ALFI BRAND ALFI brand AB8839 67" White Oval Acrylic Free Standing Soaking Bathtub (AB8839)
- Groomers Best Bath Tubs