Shop All Bath Tubs
Groomers Best
GB58WI-GC 58'' Gray Walk-In Bathing Tub with Center Drain
Mfr # 884GB58WIGC
Zoro # G611518410
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58WIGC
- Zoro # G611518410
- Country of Origin United States
- Category Bath Tubs
Description
No longer worry about back straining while lifting big pets into the bathtub with this low-profile Groomer's Best GB58WI-GC 58'' gray walk-in bathing tub with center drain. At only 9'' off the ground this bathtub makes it easy to walk larger dog breeds directly into the tub. However the size of the tub makes it perfect for washing all sizes of pets! Designed to last a lifetime it is fully welded with stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof. To further protect the sleek look of the tub the exterior is sprayed with a heavy-duty outer coat.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition there are four animal restraint eyelets that help with securing even the most skittish pets safely within the bathtub. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Add both convenience and longevity in your pet grooming parlor with this walk-in bathing tub.Overall Dimensions:Width: 60''Depth: 25 3/4''Height: 46 1/2''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 1In, 250psi, Female Coupler x FNPT (G100-D-BR)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- KOHLER 1946-0, 60" L, 30" W, Acrylic (1946-0)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3060R)
- ALFI BRAND 61" Free Standing Cedar Wooden Bathtub W/ Chrome Tub Filler (AB1136)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- Groomers Best Bath Tubs