Shop All Pet Grooming & Health
Groomers Best
GB58STADA-R 58'' Stainless Steel ADA Standard Bathing Tub with Right Drain
Mfr # 884GB58STRADA
Zoro # G411582215
Free Shipping & Returns
$2,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58STRADA
- Zoro # G411582215
- Country of Origin United States
- Category Pet Grooming & Health
Description
Turn the groom room into spa day for furry friends with this Groomer's Best GB58STADA-R 58'' stainless steel ADA standard bathing tub with right drain. This bathtub is constructed with fully welded and double sealed 20-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design. With the shallow basin and longer legs this tub enables wheelchair users to have accessibility. The high backsplash helps with keeping water inside the tub despite accidental splashing or shaking. It also comes with a stainless steel plug for any port hole that isn't in use.Requiring minimal upkeep this tub is easy to maintain and can withstand tough conditions like high-volume frequent washing or larger pets. With the multi-lock restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. For assembly just place the legs on the tub and you're all set! With its durable design and multiple restraint options the tub will be sure to make a long-lasting impact to your pet grooming business.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 55''Interior Dimensions:Width: 58''Depth: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- STENS Float Valve Kit For Briggs & Stratton / 293962 525-006 (525-006)
- MTD Seal-Oil (921-0145)
- GROOMERS BEST Groomers Best GBPK 4 in. Faucet with Complete Plumbing Kit (GBPK)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- GROOMERS BEST Groomers Best GB48TS 48 in. Stainless Steel Tub Shelf (GB48TS)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- GROOMERS BEST Groomers Best GBCLAMP Table Works Grooming Arm Clamp (GBCLAMP)
- VON KLAUS Nail Nipper, Double Spring, w/Catch, 5.5in (14.0cm), Angled, Concave Jaws, German (VK143-7784)
- Groomers Best Pet Grooming & Health