No Product Image Available

Groomers Best

GB58ST-L 58'' Stainless Steel Standard Bathing Tub with Left Drain


product price: $2,209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Turn the groom room into spa day for furry friends with this Groomer's Best GB58ST-L 58'' stainless steel standard bathing tub with left drain. This bathtub is constructed with fully welded and double sealed 20-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design. The high backsplash and elevated sides help with keeping water inside the tub despite accidental splashing or shaking. It also comes with a stainless steel plug for any port hole that isn't in use.Requiring minimal upkeep this tub is easy to maintain and can withstand tough conditions like high-volume frequent washing or larger pets. With the multi-lock restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. For assembly just place the legs on the tub and you're all set! With its durable design and multiple restraint options the tub will be sure to make a long-lasting impact to your pet grooming business.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 58''Interior Dimensions:Width: 58''Depth: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.