No Product Image Available
Groomers Best

GB58INTADA-R 58'' Stainless Steel ADA In-Line Bathing Tub with Right Drain


product price: $4,014.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eliminate the back-strain when lifting larger pets for their wash with this Groomer's Best GB58INTADA-R 58'' stainless steel ADA in-line bathing tub with right drain. This bathing tub features a clip-on ramp to accommodate a variety of pet sizes to easily walk up the ramp directly into the bathtub from the side. When not in use remove the ramp to store somewhere else that is more convenient. The ramp has a textured design to keep paws safely aboard while entering the basin. The door is removable to provide convenient entry within the tub. When closed the door seals out water and secures pets inside.As an ADA compliancy measure the shallow basin and longer legs offer wheelchair accessibility to the bathtub. This bathtub is constructed with fully welded and double sealed 18-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design. In addition the bathtub has a multi-lock restraint system that provides multiple locations to safely and comfortably secure even the most skittish pets. To ensure a level tub it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. For assembly just place the legs on the tub and you're all set. The in-line bathtub is perfect for narrower more crowded spaces or even placing multiple in a row!Overall Dimensions:Width: 24''Depth: 58''Height: 51''Step Ladder Dimensions:Width: 26''Depth: 33''Height: 21''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.