Shop All Pet Grooming & Health
Groomers Best
GB58INT-R 58'' Stainless Steel In-Line Bathing Tub with Right Drain
Mfr # 884GB58INTR
Zoro # G311582186
Free Shipping & Returns
$3,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58INTR
- Zoro # G311582186
- Country of Origin United States
- Category Pet Grooming & Health
Description
Eliminate the back-strain when lifting larger pets for their wash with this Groomer's Best GB58INT-R 58'' stainless steel in-line bathing tub with right drain. This bathing tub features a clip-on ramp to accommodate a variety of pet sizes to easily walk up the ramp directly into the bathtub from the side. When not in use remove the ramp to store somewhere else that is more convenient. The ramp has a textured design to keep paws safely aboard while entering the basin. The door is removable to provide convenient entry within the tub. When closed the door seals out water and secures pets inside.This bathtub is constructed with fully welded and double sealed 18-gauge stainless steel. This provides an extreme resistance to rust as well as a leakproof design. In addition the bath tub has a multi-lock restraint system that provides multiple locations to safely and comfortably secure even the most skittish pets. To ensure a level tub it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. For assembly just place the legs on the tub and you're all set. The in-line bathtub is perfect for narrower more crowded spaces or even placing multiple in a row!Overall Dimensions:Width: 24''Depth: 58''Height: 51''Step Ladder Dimensions:Width: 26''Depth: 33''Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- LUSTER LEAF Mole and Gopher Garlic Repellents, Pack of 12 (GM-12)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- GROOMERS BEST Groomers Best GBPK 4 in. Faucet with Complete Plumbing Kit (GBPK)
- GROOMERS BEST Groomers Best GB48TS 48 in. Stainless Steel Tub Shelf (GB48TS)
- GROOMERS BEST Groomers Best GBSPRAYER T&S Brass Hose & Sprayer (GBSPRAYER)
- GROOMERS BEST Groomers Best GBBH 32 oz Shampoo Bottle Holder (GBBH)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- KAYTEE PRODUCTS Aspen Bedding 4.0Cf Kt (100032005)
- Groomers Best Pet Grooming & Health