Shop All Bath Tubs
Groomers Best
GB58EL-TR Elite 58'' Tan Bathing Tub with Right Drain and Left Ramp
Mfr # 884GB58ELTR
Zoro # G911576158
product price: $6,433.99
/ea
Free Shipping & Returns
$6,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groomers Best
- MFR # 884GB58ELTR
- Zoro # G911576158
- Country of Origin China
- Category Bath Tubs
Description
Turn the groom room into a spa day for furry friends with this Groomer's Best GB58EL-TR Elite 58'' tan bathing tub with right drain and left ramp. This top-of-the-line bathtub is constructed with fully welded and double-sealed stainless steel. This provides an extreme resistance to rust as well as a leakproof design. The included slide steps make entry a breeze as pets can walk up into the basin. Each step is lined with no-slip grip tape to ensure a safe textured surface for paws to walk upon.Inside the tub there is a removable tray that helps elevate smaller pets to make washing easier or it even works as a space to set down tools. With the innovative restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Provide optimal convenience and comfort for both your groomers and furry guests with this Elite bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 58''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- ALFI BRAND ALFI brand AB1103 59" Free Standing Cedar Wood Bathtub W/ Bench (AB1103)
- KINRO COMPOSITES Kinro ALM2754A RH-SPK ABS Bath Tub with Apron - 27" x 54", Right Hand, Almond (208948)
- STREAMLINE 63 in. Freestanding Tub and Tray With Internal Drain (N630GLD)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- Groomers Best Bath Tubs