Shop All Bath Tubs
Groomers Best
GB58EL-TCL Elite 58'' Tan Bathing Tub with Center Drain and Left Ramp
Mfr # 884GB58ELTCL
Zoro # G511576183
Free Shipping & Returns
$6,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58ELTCL
- Zoro # G511576183
- Country of Origin United States
- Category Bath Tubs
Description
Turn the groom room into a spa day for furry friends with this Groomer's Best GB58EL-TCL Elite 58'' tan bathing tub with center drain and left ramp. This top-of-the-line bathtub is constructed with fully welded and double-sealed stainless steel. This provides an extreme resistance to rust as well as a leakproof design. The included slide steps make entry a breeze as pets can walk up into the basin. Each step is lined with no-slip grip tape to ensure a safe textured surface for paws to walk upon.Inside the tub there is a removable tray that helps elevate smaller pets to make washing easier or it even works as a space to set down tools. With the innovative restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Provide optimal convenience and comfort for both your groomers and furry guests with this Elite bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 58''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- DYNALON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (610855-0006)
- KOHLER 1834-W1-0, 72" L, 36" W (1834-W1-0)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- AMERICAN STANDARD Evolution Bathtub, 60X36", White, 60" L, 36" W (2771V002.020)
- LIPPERT 24IN X 36IN BATHTUB; CENTER DRAIN - PARCHMENT (209369)
- Groomers Best Bath Tubs