Shop All Bath Tubs
Groomers Best
GB58EL-PURR Elite 58'' Purple Bathing Tub with Right Drain and Left Ramp
Mfr # 884G58ELPUR
Zoro # G411576184
Free Shipping & Returns
$6,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884G58ELPUR
- Zoro # G411576184
- Country of Origin United States
- Category Bath Tubs
Description
Turn the groom room into a spa day for furry friends with this Groomer's Best GB58EL-PURR Elite 58'' purple bathing tub with right drain and left ramp. This top-of-the-line bathtub is constructed with fully welded and double-sealed stainless steel. This provides an extreme resistance to rust as well as a leakproof design. The included slide steps make entry a breeze as pets can walk up into the basin. Each step is lined with no-slip grip tape to ensure a safe textured surface for paws to walk upon.Inside the tub there is a removable tray that helps elevate smaller pets to make washing easier or it even works as a space to set down tools. With the innovative restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Provide optimal convenience and comfort for both your groomers and furry guests with this Elite bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 58''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033963-010)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- MOEN TIFFIN TOWELBAR 18""BBRNZ (MY4818BRB)
- AQUA EDEN Pedestal Bathtubs, 60 L, 31.5 W, White, Cast Iron (VCT7D603024)
- ANZZI Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-55)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- BOOTZ INDUSTRIES Aloha5' WHT RH Bath Tub (011-3364-00)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- Groomers Best Bath Tubs