Shop All Bath Tubs
Groomers Best
GB58EL-GCR Elite 58'' Gray Bathing Tub with Center Drain and Right Ramp
Mfr # 884GB58ELGCR
Zoro # G511576169
Free Shipping & Returns
$6,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groomers Best
- MFR # 884GB58ELGCR
- Zoro # G511576169
- Country of Origin United States
- Category Bath Tubs
Description
Turn the groom room into a spa day for furry friends with this Groomer's Best GB58EL-GCR Elite 58'' gray bathing tub with center drain and right ramp. This top-of-the-line bathtub is constructed with fully welded and double-sealed stainless steel. This provides an extreme resistance to rust as well as a leakproof design. The included slide steps make entry a breeze as pets can walk up into the basin. Each step is lined with no-slip grip tape to ensure a safe textured surface for paws to walk upon.Inside the tub there is a removable tray that helps elevate smaller pets to make washing easier or it even works as a space to set down tools. With the innovative restraint system there are 18 different positions to secure pets within the basin. To keep the tub level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pooling in corners. Provide optimal convenience and comfort for both your groomers and furry guests with this Elite bathing tub.Overall Dimensions:Width: 59 1/2''Depth: 26''Height: 58''Interior Dimensions:Width: 58''Depth: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- ALFI BRAND 66" White Solid Surface Smooth Resin Soaking Bathtub (AB9949)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- Groomers Best Bath Tubs