No Product Image Available
Groomers Best

GB48WI-TL 48'' Desert Tan Walk-In Bathing Tub with Left Drain


product price: $2,746.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

No longer worry about back straining while lifting big pets into the bathtub with this low-profile Groomer's Best GB48WI-TL 48'' desert tan walk-in bathing tub with left drain. At only 9'' off the ground this bathtub keeps it easy for walking larger dog breeds directly into the tub. However the size of the tub makes it perfect for washing all sizes of pets! Designed to last a lifetime it is fully welded with 18-gauge stainless steel which is extremely resistant to rust and it is double sealed to remain leakproof. To further protect the sleek look of the tub the exterior is sprayed with a heavy-duty outer coat.The tall backsplash offers ample protection to spray from different angles to make the most of the grooming session. In addition there are four animal restraint eyelets that help with securing even the most skittish pets safely within the bathtub. To ensure the tub is level it comes with four leg levelers to ensure the cavity is even so that water drains instead of pools in corners. Add both convenience and longevity in your pet grooming parlor with this walk-in bathing tub.Overall Dimensions:Width: 48 3/4''Depth: 25 3/4''Height: 46 1/2''Interior Dimensions:Width: 47''Depth: 23 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.