Gronomics

Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed


original price: $257.52
10% off
new price: $230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Gronomics Raised Garden Bed is the ideal planter for novice and hobby gardeners alike. Raised garden beds are ideal for small plots of vegetables and/or flowers. With these beds you eliminate tilling, soil amending, and minimize weeding. They are quick and easy to assemble plant and maintain. Easily adapt square foot gardening techniques to these beds. Add an optional trellis this will save space and maximize your growing area and production. The Trellis is great for growing peas, pole beans, cucumbers, morning glory, or any variety of vegetables and flowers that will climb. Beautify your garden today with a raised garden bed.

Features
  • Tool-free assembly - dovetail design slides together in minutes.
  • 100% Western red cedar.
  • Handcrafted in the USA.
  • Soil Capacity: 6.2 c.f.
  • Unfinished.
  • Dimension - 48L x 48W x 13H in.
  • Item Weight - 35 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.