Gronomics

Gronomics PB 18-18 Unfinished Red Cedar Planter Box 18 x 18 x 19 in.


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ultimate space savers, Planter Boxes fit perfectly in an entrance way, on the patio or on a deck. Use these planters for herbs, flowers or even a small vegetable garden. Constructed of 100% Western Red Cedar and handcrafted in the USA. Available unfinished or in a food safe Tung Oil Finish. Or stain it in your preferred color or let the Cedar weather naturally. It comes in a boxed kit with easy to follow Tool-FREE instructions. These planters set up in less than five minutes. Place the custom-cut piece of landscape fabric in the bottom of the bed, add soil, and plant a garden today.

Features
  • Tool-free assembly - dovetail design slides together in minutes.
  • 100% Western Red Cedar.
  • Handcrafted in the USA.
  • Fabric Liner included.
  • Soil Capacity: 1.5 c.f.
  • Unfinished.
  • Dimension - 18L x 18W x 19H in.
  • Item Weight - 30 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.